
Savoy Creama Sample Porcelain Matte Mosaic Tile
Mfr # ZOR-MD-0544-SAM
Zoro # G107710472
product price: $7.85
/eaSold in multiples of 3 for $23.55
Limit 2 per order
Key Features
Length
4
Width
4
Thickness
0.33
Material
Porcelain
Color
White-Warm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0544-SAM
Zoro #
G107710472
UPC #
-
Country of Origin
Spain
Dimensions
Length
4
Width
4
Thickness
0.33
Height
0.33
Details
Material
Porcelain
Color
White-Warm
Finish
Matte
Weight
2.9
Application
Floor And Wall
Description
A creamy white background with striking gold and brown veining adds to Savoy Crema Porcelain Tiles' sophistication and elegance Create a luxurious accent wall, backsplash, or floor with this durable and easy to maintain porcelain tile Whether these marblelook tiles are used in a residential space or a commercial one, they will make a beautiful statement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.