Savoy Crema 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0192

  • Zoro # G604414767


original price:  $96.39 , new price: $62.49 , 35 percent off
new price:  $62.49
/pk 2, $31.25/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Length
47.44
Width
23.81
Thickness
1
Size
23.81x47.44
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0192
Zoro #
G604414767
UPC #
-
Country of Origin
Spain

Dimensions

Length
47.44
Width
23.81
Thickness
1
Size
23.81x47.44
Height
1

Details

Material
Porcelain
Color
CREMA
Tile Use
Floor&Wall
Finish
Matte
Weight
74
Coverage Area
15.5 Sq. ft

Description

Azula porcelain tile from the Savoy Crema collection features soft warm white reminiscent of natural stone. durable, and easy to maintain, these beautiful tiles are available in popular large format 12 in. x 24 in. and 24 in. x 48 in. matte tiles, suitable for a wide range of interior design projects. create elegant floors, backsplashes, bathtub and shower surrounds, and countertops throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.