Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serata Vibra Terranova Sample Matte Porcelain Wall Tile

  • Mfr # ZOR-PT-0819-SAM

  • Zoro # G415482634


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.59 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0819-SAM
Zoro #
G415482634
UPC #
-
Country of Origin
Spain

Dimensions

Length
4 in
Width
4 in
Thickness
0.59 in
Height
0.59 in

Details

Material
Porcelain
Color
Terranova
Shape
Rectangle
Finish
Matte

Description

Serata Vibra Terranova Tile radiates timeless sophistication with its gray limestone-inspired appearance that exudes elegance. These fluted wall panels feature textured surface and matte finish to blend modern style with a touch of traditional charm. This fluted tile has a 3D effect that enhances its visual appeal, creating captivating interplays of light, especially in well-lit areas like kitchens or sunrooms. Perfect for vertical installations like accent walls, backsplashes, and fireplace facades, these tiles elevate indoor and outdoor settings in residential and commercial spaces, adding understated luxury to any environment.


  • • Grade 1, first-quality porcelain tile for wall use
  • • Glazed matte finish with a low sheen and medium variation in tone
  • • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.