Zoro Homepage

Soreno Ivory Sample Matte Porcelain Mosaic Floor And Wall Tile

  • Mfr # ZOR-PT-0830-SAM

  • Zoro # G416035747


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Shape
Square
Length
4 in
Width
4 in
Finish
Matte
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0830-SAM
Zoro #
G416035747
UPC #
-
Country of Origin
Italy

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in

Details

Shape
Square
Finish
Matte
Material
Porcelain
Color
White-Warm

Description

Warm whites and creams come together on a beautiful porcelain surface to create the stunning Soreno Ivory pavers and tiles. Warm neutrals are trendy flooring surfaces as they can make a space look and feel more extensive, and the colors complement any architectural style and design palette. Extend your space beyond four walls and into an outdoor oasis with the Soreno Ivory tiles and pavers. Use these attractive surface solutions in the kitchen, living room, bedroom, hallway, or on a patio, walkway, or around a pool. Durable, highly resistant, and easy to maintain, Soreno Ivory is the perfect way to showcase your style indoors and out.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and low variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.