Stableton 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 1438.08 sq ft, 605PK

  • Mfr # ZOR-LVR-0191P

  • Zoro # G808413597


product price:  $2,760.99
/pk 605, $4.56/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.

Key Features

Length
48.03 in
Height
0.17 in
Thickness
0.17 in
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0191P
Zoro #
G808413597
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
48.03 in
Height
0.17 in
Thickness
0.17 in
Width
7.13 in

Details

Color
Stableton
Material
LVT
Finish
Low Gloss
Application
Above grade, On grade, or Below grade

Description

Stableton Luxury Vinyl Planks bring vintage vibes to interiors with a variety of gray tones and weathered knots and grains creating one-of-a-kind floors that are perfect for various decor styles. Great for a variety of residential and commercial spaces, this vinyl flooring is 100% waterproof and has an exclusive Crystalux formula, a protection layer that provides durability and longevity, protecting against everyday wear. For ease of installation, it includes a Rigid Core Click-locking system and an innovative pre-attached backing to ensure supreme comfort underfoot. With no acclimation technology, this rigid core flooring enables buy today, install today convenience. Vinyl flooring installation is perfect for high-traffic areas such as entryways, kitchens, bathrooms and more. Stableton is backed by lifetime limited residential and 6-year limited light commercial warranties for added peace of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.