
Statuario Bullnose 3 In. X 18 In. Matte Porcelain Wall Tile, 30PK
Mfr # ZOR-PT-TR-0145
Zoro # G404414257
original price: $179.99 , new price: $161.99 , 10 percent off
new price: $161.99
/pk 30, $5.40/ea
Free Shipping & Returns
Key Features
Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-TR-0145
Zoro #
G404414257
UPC #
-
Country of Origin
Italy
Dimensions
Length
18.25
Width
10.5
Thickness
3.25
Size
10.5x18.25
Height
3.25
Details
Material
Porcelain
Color
Statuario Bullnose
Tile Use
Wall
Finish
Matte
Weight
38.55
Coverage Area
30 Sq. ft
Description
MSI’s 3 in. x 18 in. Statuario porcelain Bullnose displays a beautiful blend of elegant white hues and fossilized veining for a look that's hard to resist, blending together beautifully to achieve the look of marble. this high-performance bullnose puts the finishing touch on any number of projects featuring statuario tiles indoors. used indoors on floors, walls or countertops, statuario gives your home an updated, chic look. impressively durable, frost resistant and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous porcelain tiles work well with a range of color schemes and design aesthetics.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.