Rietto Celestia Oro 9 in. x 15 in. Glossy Glass Hexagon Mosaic Wall Tile, 10PK

  • Mfr # AKM-G-RICEOR9X15HX-CA

  • Zoro # G904414412


original price:  $366.99 , new price: $219.99 , 40 percent off
new price:  $219.99
/pk 10, $22.00/ea
Free Shipping & Returns

Key Features

Length
15.4
Width
4
Thickness
15.38
Size
4x15.4
Color
Celestia Oro
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-G-RICEOR9X15HX-CA
Zoro #
G904414412
UPC #
-
Country of Origin
United States

Dimensions

Length
15.4
Width
4
Thickness
15.38
Size
4x15.4

Details

Color
Celestia Oro
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
24.1
Coverage Area
8.8 Sq. ft
Collection
Rietto
Shape
Hexagon

Description

Rietto Celestia Oro Glass Hexagon Mosaic Wall Tile brings geometric style and polished texture to kitchen backsplashes, shower surrounds, vanity walls, and decorative accent features. The large-format hexagon mosaic design creates a distinctive focal point, while the glossy glass surface reflects light to add brightness and depth across the installation. Contemporary gray tones and layered textural movement give this wall tile a refined look that pairs well with modern, transitional, and upscale residential or light commercial interiors. This mesh-backed glass mosaic tile is waterproof and well suited for wet areas such as bathrooms and kitchens where easy cleaning is important. Use it to create a statement backsplash, elevate a shower wall, or add pattern to a fireplace facade or feature wall. The non-porous glass surface helps simplify maintenance with mild detergent and a damp cloth, and the mesh-mounted construction supports easier handling during installation. Each sheet measures approximately 8.5 in. x 14.88 in. x 0.24 in. thick, with 10 sheets per case covering about 8.8 sq. ft. GREENGUARD Certified and this decorative wall tile offers an elegant blend of shape, shine, and dependable performance.


  • Sheet Size: 8.5 in. W x 14.88 in. L x 0.24 in. thick; 10 sheets per case cover about 8.8 sq. ft.
  • Glass hexagon mosaic on mesh backing for easier handling and decorative wall installation
  • Contemporary gray tones with layered texture create a refined, modern visual effect
  • Ideal for backsplashes, shower surrounds, vanity walls, accent walls, and fireplace facades
  • Waterproof, non-porous glass surface is suitable for kitchens, bathrooms, and other wet areas
  • Mesh-mounted sheets help simplify planning and installation for feature walls and backsplash projects
  • PEI 0 rated for wall use only; durable glass surface resists everyday moisture and stains
  • Glossy large-format hexagon mosaic adds geometric interest and light-reflective depth
  • Low-maintenance surface cleans easily with a damp cloth and mild detergent
  • Creates a bold focal point with sleek shine and modern pattern-driven design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products