Sunny Shake 0.98 in. Thick x 2.76 in. W x 94.49 in. L Hybrid Rigid Core Overlapping Stair Nose

  • Mfr # ZOR-LVT-TR-0729

  • Zoro # G922773560


product price:  $63.15
/ea

Key Features

Width
2.76 in
Material
Hybrid Core
Length
94.49 in
Thickness
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0729
Zoro #
G922773560
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
2.76 in
Length
94.49 in
Thickness
0.98 in

Details

Item
LVT Trim
Color
White-Cool
Material
Hybrid Core

Description

Introducing MSI's Overlapping Stairnose Molding-the ideal choice for achieving a seamless, sophisticated transition on your stairs. Designed to seamlessly integrate with your luxury vinyl or laminate flooring, this molding ensures a clean finish, enhancing both safety and visual appeal. Constructed from high-quality materials, it provides exceptional durability, standing up to the demands of high-traffic areas while retaining its elegant appearance. Its straightforward installation process makes it suitable for both DIY enthusiasts and professional installers. Elevate the look of your space with our Overlapping Stairnose Molding, where superior craftsmanship meets timeless style.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.