Tarvos Interlocking 11.81 In. X 11.81 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0152

  • Zoro # G304415255


original price:  $267.99 , new price: $173.99 , 35 percent off
new price:  $173.99
/pk 15, $11.60/ea
Free Shipping & Returns

Key Features

Length
14.375
Width
13.125
Thickness
5.25
Size
13.125x14.375
Color
Tarvos Interlocking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0152
Zoro #
G304415255
UPC #
-
Country of Origin
China

Dimensions

Length
14.375
Width
13.125
Thickness
5.25
Size
13.125x14.375

Details

Color
Tarvos Interlocking
Tile Use
Walls
Material
Glass
Finish
Smooth
Weight
45
Coverage Area
14.55 Sq. ft

Description

Accentuate your home with the elegance of this MSI Tarvos 6 mm Interlocking recycled glass mosaic tile. it features gray, beige and cream with eye-catching veining, adding visual interest to any interior or exterior space. the perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall. durable and with mesh backing for easy installation, this tile is designed for both residential and commercial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products