Tessa 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK

  • Mfr # ZOR-PT-0703

  • Zoro # G508664336


original price:  $42.65 , new price: $21.29 , 50 percent off
new price:  $21.29
/pk 12, $1.77/ea

Key Features

Length
8 in
Width
8 in
Thickness
0.55 in
Size
8 in x 8 in x 0.55 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0703
Zoro #
G508664336
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
8 in
Width
8 in
Thickness
0.55 in
Size
8 in x 8 in x 0.55 in

Details

Material
Porcelain
Color
White-Cool
Finish
Matte
Weight
2.9 lbs
Application
Floor And Wall

Description

Tessa Encaustic Tile from the Collection boasts a pristine white background accentuated by a hand-stamped black diamond-like print. Each tile is meticulously crafted by hand and aligns seamlessly with others to create a larger, cohesive design. The exclusive matte finish of this tile makes it perfect for backsplashes, floors, showers, countertops, and more. This encaustic tile is not only incredibly easy to clean but also durable and requires no maintenance, making it the ultimate choice for active homes with busy kitchens, entries, and other living areas. Elevate the style of your space with the stunning Tessa porcelain tile today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.