
Tierra Ivory Pattern SAMPLE Matte Porcelain Paver
Mfr # ZOR-LSC-0170-SAM
Zoro # G106890144
product price: $3.29
/eaSold in multiples of 3 for $9.87
Limit 2 per order
Key Features
Length
4
Width
4
Thickness
2.88
Material
PORCELAIN
Color
BEIGE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0170-SAM
Zoro #
G106890144
UPC #
-
Country of Origin
India
Dimensions
Length
4
Width
4
Thickness
2.88
Details
Material
PORCELAIN
Color
BEIGE
Finish
MATTE
Weight
0.5
Application
Floor
Package qty
1 Sample
Description
Tierra Ivory Pavers feature subtle white and cream tones creating the perfect elegant backdrop to both outdoor and indoor design projects This porcelain paver is ideal for creating a continuous floor from indoors to outdoors lending a more expansive and sophisticated look From traditional to contemporary design these pavers can be used in both commercial and residential properties
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.