
Titan Interlocking Pattern Random Sized SAMPLE Porcelain/Stone Tile In Black
Mfr # ZOR-MD-0244-SAM
Zoro # G805837303
product price: $3.95
/eaSold in multiples of 3 for $11.85
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Mosaic
Finish
Mixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0244-SAM
Zoro #
G805837303
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Mosaic
Color
Titan Interlocking
Finish
Mixed
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Add a splash of modern styling to your decor with Titan Interlocking mosaic tile. a seemingly random blend of black/gray porcelain and stone strips forms this mesh-mounted tile, infusing your space with a clean look and a contemporary ambience. the mixed-sheen, mixed-finish tiles from MSI will invigorate any residential or commercial setting and are versatile enough to be used outside or on a fireplace surround. they look particularly ravishing as kitchen backsplash or bath wall and work stunningly as a countertop surface or feature wall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.