Trecento Mountains Gray 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK

  • Mfr # ZOR-LVR-0182

  • Zoro # G304414913


product price:  $75.55
/pk 10, $7.56/ea
Free Shipping & Returns

Key Features

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0182
Zoro #
G304414913
UPC #
-
Country of Origin
China

Dimensions

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Width
12.32

Details

Color
Mountains Gray
Material
Lvt
Finish
Low Gloss
Coverage Area
19.37 Sq. ft
Weight
35
Application
On Grade (Ground Level)
Collection
Trecento

Description

Achieve a seamless authentic wood look with the Trecento Mountains Gray 12 in. x 24 in. luxury vinyl tile. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant . it retains elegance with subtle gray tones that lend pattern to your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.