Tropez Tamyra Brisa 12 in. x 24 in. 5mm 12mil Waterproof Rigid Core LVP Tile Flooring, 660PK

  • Mfr # AKVRCTABR12X24-5012-PL

  • Zoro # G004415265


original price:  $3,515.99 , new price: $2,467.99 , 29 percent off
new price:  $2,467.99
/pk 660, $3.74/ea
Additional $930.00 delivery surcharge applies per item.
See details

Key Features

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCTABR12X24-5012-PL
Zoro #
G004415265
UPC #
-
Country of Origin
China

Dimensions

Size
12.32x24.29
Length
24.29
Height
12.32
Thickness
12.32
Width
12.32

Details

Color
Tamyra Brisa
Material
Lvt
Finish
Low Gloss
Coverage Area
1278.42 Sq. ft
Weight
2310
Application
On Grade (Ground Level)
Collection
Tropez

Description

Tropez Tamyra Brisa Luxury Vinyl Tile Flooring brings bohemian elegance to residential and commercial spaces with an eclectic mix of ivory, gray, black and white floral patterns in an affordable, easy-care vinyl format. These 12x24 tiles feature intricate encaustic-inspired designs with various geometric and botanical motifs that create distinctive visual interest and refined character. The detailed finish captures authentic encaustic texture and visual depth, creating sophisticated aesthetics in kitchens, bathrooms, entryways, and commercial spaces. Built with a 5mm rigid core and pre-attached engineered acoustic pad, this flooring creates a stable surface that reduces sound transmission and provides comfortable underfoot feel throughout any space. A 12mil wear layer delivers dependable protection against scratches, stains, and routine wear, ensuring the flooring maintains its elegant appearance over time. Kitchens, bathrooms, basements, and all residential and commercial areas benefit from the 100% waterproof vinyl construction, which provides complete moisture protection and ensures reliable performance in any room of the home. Installation proceeds without acclimation requirements, utilizing a locking system that accommodates both professional installation and DIY projects without specialized tools or adhesives. Installation on any grade level is possible thanks to the rigid core construction, which provides flexibility in placement throughout your home without subfloor preparation concerns. Environmental certifications including Greenguard Gold recognition demonstrate responsible manufacturing standards and commitment to sustainable practices.


  • Tile Size: 12 in. W x 24 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl tile construction with rigid core for stability and durability
  • Eclectic ivory, gray, black and white floral patterns with encaustic-inspired character
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • The 12mil wear layer provides solid protection against daily wear and tear
  • 5mm thickness offers added comfort underfoot and helps reduce sound transmission; radiant heating compatible
  • Sweep regularly and mop with a damp cloth and mild detergent; no waxing required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products