
Tuscany Porcelain Pattern SAMPLE Tumbled Travertine Paver Kits
Mfr # ZOR-LSC-0121-SAM
Zoro # G305838497
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Travertine
Color
Tuscany Porcini
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0121-SAM
Zoro #
G305838497
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Travertine
Color
Tuscany Porcini
Finish
Tumbled
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
The MSI Porcelain Travertine Tumbled Paver Kits feature an artful arrangement of tumbled Travertine pavers square, rectangular, large and small shapes. The kit helps you create an elegant, eye-catching pattern that complements your home's exinterior. inInspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.