Montessa Metro Hera 9.84 in. x 14.13 in. Glossy Glass Picket Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-G-MOMEHE14X10SP-CA

  • Zoro # G704415480


original price:  $269.99 , new price: $134.99 , 50 percent off
new price:  $134.99
/pk 15, $9.00/ea
Free Shipping & Returns

Key Features

Length
14.25
Width
6
Thickness
12.75
Size
6x14.25
Color
Metro Hera
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-G-MOMEHE14X10SP-CA
Zoro #
G704415480
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
6
Thickness
12.75
Size
6x14.25

Details

Color
Metro Hera
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
37.5
Coverage Area
14.55 Sq. ft
Collection
Montessa
Shape
Spire

Description

Montessa Metro Hera tile brings decorative style and everyday performance to interior surfaces. Sized at 9.84 in. x 14.13 in., this glass tile works beautifully for floor, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents. Dark gray glass tones create movement in a contemporary picket pattern. Elongated picket pattern adds movement and a custom mosaic look. Waterproof and ideal for wet areas such as kitchens and bathrooms. Its easy-care surface and design-forward format make it a strong option for backsplashes, bathroom walls, shower surrounds and statement accents in homes or light commercial spaces. GREENGUARD Certified. Picket geometry adds modern rhythm and texture to backsplashes and feature walls.


  • Tile Size: 9.84 in. x 14.13 in. x 0.24 in.; 0.97 sq. ft. per unit, 14.55 sq. ft. per case
  • Glass mosaic, mounted on mesh backing for easy installation
  • Dark gray glass tones create movement in a contemporary picket pattern
  • Floor, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Waterproof and ideal for wet areas such as kitchens and bathrooms
  • Mesh-backed format supports easier layout and installation; order 10% extra for cuts and layout adjustments
  • Durable surface supports residential and light commercial interiors; GREENGUARD Certified
  • Elongated picket pattern adds movement and a custom mosaic look
  • Durable, non-porous surface requires minimal upkeep; clean with a damp cloth and mild detergent
  • Picket geometry adds modern rhythm and texture to backsplashes and feature walls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products