Urbano Pure Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK

  • Mfr # ZOR-PT-TR-0186

  • Zoro # G904415433


original price:  $105.99 , new price: $95.49 , 9 percent off
new price:  $95.49
/pk 12, $7.96/ea
Free Shipping & Returns

Key Features

Length
12.2
Width
4.01
Thickness
4.33
Color
PURE
Tile Use
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0186
Zoro #
G904415433
UPC #
-
Country of Origin
Portugal

Dimensions

Length
12.2
Width
4.01
Thickness
4.33
Size
4.01x12.2
Height
4.33

Details

Color
PURE
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
10.56
Coverage Area
12 Sq. ft

Description

MSI’s Urbano Pure Glossy 4 in. x 12 in. Bullnose tile features a handsome black tone that coordinates effortlessly with a wide range of color schemes for irresistible design flexibility. with its white color and classic shape, this bullnose coordinates perfectly with citylights glossy subway tiles-making it the ideal choice for finishing off countertops, backsplashes, accent walls, and other design features throughout homes and commercial properties. in the kitchen, bath, and beyond, citylights glossy gives your space timeless appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.