Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Veneto Sand SAMPLE Porcelain Mesh-Mounted Mosaic Tile

  • Mfr # ZOR-PT-0174-SAM

  • Zoro # G805837341


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0174-SAM
Zoro #
G805837341
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
SAND
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

With the MSI Veneto Sand glass floor and wall tile, it's easy to add a splash of contemporary styling to your decor. this attractive tile features in. pieces on a mesh sheet that makes installation a much easier process. constructed from durable, frostesistant glass material, this tile is suitable for installation on residential floors, walls and countertops. the attractive combination of handsome beige tones, an unglazed, smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.