Veneto White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0492

  • Zoro # G104414694


product price:  $63.15
/pk 8, $7.89/ea

Key Features

Length
24
Width
12
Thickness
3.25
Size
12x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0492
Zoro #
G104414694
UPC #
-
Country of Origin
Turkey

Dimensions

Length
24
Width
12
Thickness
3.25
Size
12x24
Height
3.25

Details

Material
Porcelain
Color
WHITE
Tile Use
Floor&Wall
Finish
Matte
Weight
64.4
Coverage Area
16 Sq. ft

Description

MSI’s Vento White 12 in. x 24 in. matte porcelain floor and wall tile is a vein-cut travertine-look tile featuring gorgeous warm beiges, hints of creams, and grays for contemporary style. this large format porcelain tile has a matte finish for added elegance and it’s impressively durable and low-maintenance. classic yet on-trend, vento white is a top choice among homeowners and builders who appreciate its design versatility. use it as flooring, backsplash, shower surround, or for accent walls in residential or commercial settings to create a signature look that endures the ages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.