Victorian Light Arabesque 14.13" x 10.59" Glossy Porcelain Mesh-Mounted Mosaic Tile, 10PK

  • Mfr # ZOR-MD-0505

  • Zoro # G205523752


original price:  $140.99 , new price: $84.59 , 40 percent off
new price:  $84.59
/pk 10, $8.46/ea
Free Shipping & Returns

Key Features

Length
19
Width
14.75
Thickness
4.5
Size
14.75x19
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0505
Zoro #
G205523752
UPC #
-
Country of Origin
Thailand

Dimensions

Length
19
Width
14.75
Thickness
4.5
Size
14.75x19
Height
4.5

Details

Material
Ceramic
Color
Victorian Light
Finish
Glossy
Weight
43.40
Application
Wall
Coverage Area
10.4 Sq. ft

Description

Victorian Light Arabesque features an updated take on the iconic arabesque tile backsplash shape punctuated by petite diamonds. White tiles are contrasted by rich brown outlines for a look that makes an impact without overwhelming other design elements. The Moroccan tile backsplash can be installed in residential and some commercial projects where a touch of the unexpected is desired. This tile is Greenguard Indoor Air Quality Certified and comes mounted on mesh-backed sheets for simplified installation and a professional finish. Complement the unique design with other glass arabesque tile or natural stone from MSI's inventory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.