
Vintage Lace SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0253-SAM
Zoro # G905837234
product price: $3.95
/eaSold in multiples of 3 for $11.85
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
LACE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0253-SAM
Zoro #
G905837234
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
LACE
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Enjoy the timeless look of wood flooring without the upkeep with this MSI Vintage Lace porcelain floor and wall tile. the scraped-paint finish and weathered wood appearance add a distinctive look to kitchen floors, backsplashes and walls. this low-sheen porcelain tile is suitable for heavy-traffic areas in residential and light commercial applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.