
Vintage Silver SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0129-SAM
Zoro # G705838080
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
SILVER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0129-SAM
Zoro #
G705838080
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
SILVER
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Vintage Silver glazed porcelain tile offers an old-world barnwood look with an attractive scraped paint finish affect. featuring lovely silver and gray hues complemented by delicate cream tones, this matte finished porcelain tile harmonizes with an array of decors. rustic yet refined, it's pressed with soft pillowed edges to ensure a professional look and comfort underfoot. durable and low-maintenance, vintage silver porcelain tile retains it's beauty even in high-traffic areas of homes and commercial properties. in addition, it's a designer favorite for bathrooms, entryways and other damp areas where the use of real wood flooring is impractical. other recommended applications include walls and countertops. created using the latest italian ink jet design, this handsome low sheen porcelain plank achieves an authentic weathered wood look that evokes a warm, comfortable feel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.