Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vulkon Grey SAMPLE Porcelain Paver Tile

  • Mfr # ZOR-LSC-0057-SAM

  • Zoro # G705838332


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0057-SAM
Zoro #
G705838332
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
VULKON GREY
Finish
Matte
Weight
2.9
Application
Floor
Package qty
1 Sample

Description

MSI’s Vulkon Grey Premium Paver features soothing soft dove gray tones in a subtle tonal pattern. Use them to beautiful floors, patios, pool decks, walkways, and other features throughout residential and commercial properties. Unapologetically elegant, Porcelain Pavers are also impressively durable, frost and stain resistant, and they don’t require sealing. offers high slip-resistance—and even in hot climates this innovative paver stays bare-foot comfortable. Allowing for supreme design flexibility, pavers can be set on grass, sand set, or installed with mortar over a concrete bed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.