Water Color Graphite Bullnose 3.5 In. X 24 In. Glazed Porcelain Wall Tile, 12PK

  • Mfr # ZOR-PT-TR-0171

  • Zoro # G004414879


product price:  $136.99
/pk 12, $11.42/ea
Free Shipping & Returns

Key Features

Length
25
Width
4
Thickness
5
Size
4x25
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0171
Zoro #
G004414879
UPC #
-
Country of Origin
Italy

Dimensions

Length
25
Width
4
Thickness
5
Size
4x25
Height
5

Details

Material
Porcelain
Color
GRAPHITE
Tile Use
Wall
Finish
Matte
Weight
31.32
Coverage Area
12 Sq. ft

Description

The Graphite 24 in. x 3.5 in. porcelain Bullnose tile trim in gray features gorgeous hues for enduring elegance. part of the watercolor collection, a through-body commercial tile line, this bullnose tile puts the finishing touch on a variety of design projects in both residential and commercial settings. on floors, walls, counter tops, and backs plashes, watercolor graphite floor and wall tiles create a clean canvas with endless potential.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.