White 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK

  • Mfr # ZOR-PT-0364

  • Zoro # G504415321


original price:  $64.99 , new price: $48.75 , 24 percent off
new price:  $48.75
/pk 6, $8.13/ea

Key Features

Length
12.125
Width
23.875
Thickness
2.625
Size
23.875x12.125
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0364
Zoro #
G504415321
UPC #
-
Country of Origin
Spain

Dimensions

Length
12.125
Width
23.875
Thickness
2.625
Size
23.875x12.125
Height
2.625

Details

Material
Porcelain
Color
White
Tile Use
Floor&Wall
Finish
Polished
Weight
51.42
Coverage Area
11.64 Sq. ft

Description

MSI White 12 in. x 24 in. polished porcelain floor and wall tile features a white-cool background, reminiscent of fine marble. this on-trend tile complements nearly any color scheme and decor and it has a polished finish for added elegance. use it as flooring, backsplash, shower surround or for accent walls in residential or commercial settings to create a warm and inviting ambiance. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.