White And Gray Hive Pattern 11.73 x 11.85 Matte Porcelain Floor And Wall tile, 15PK

  • Mfr # ZOR-MD-0579

  • Zoro # G910336210


original price:  $105.99 , new price: $63.59 , 40 percent off
new price:  $63.59
/pk 15, $4.24/ea

Key Features

Length
11.85 in
Width
11.73 in
Thickness
0.24 in
Size
11.73 in x 11.85 in x 0.24 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0579
Zoro #
G910336210
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
11.85 in
Width
11.73 in
Thickness
0.24 in
Size
11.73 in x 11.85 in x 0.24 in

Details

Material
Porcelain
Color
White-Cool
Finish
Matte
Application
Floor And Wall

Description

MSI's White and Gray tile featues a hive pattern matte finish with the refreshing modern edge. Their timeless shape and handsome olor make them exceedingly versatile - complementing traditional to contemporary design styles. Pair them with large format porcelain tiles for a style-savvy cohesive look or use them alone to add detail and interest to residential floors, walls, counters or backsplashes. The choice is yours and the possibilities are endless. Incredibly durable and easy to care for, tile is also recommended for some light commercial and heavy commercial applications, including floor, walls and backsplash. Tiles are prearranged on mesh-backed sheets for simplified installation.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.