Whitehill Ashwood Sample Matte Porcelain Wood Look Floor & Wall Tile

  • Mfr # ZOR-PT-0781-SAM

  • Zoro # G512092217


product price:  $7.19
/ea

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.25 in
Size
4 in. x 4 in.
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0781-SAM
Zoro #
G512092217
UPC #
-
Country of Origin
Spain

Dimensions

Length
4 in
Width
4 in
Thickness
0.25 in
Size
4 in. x 4 in.
Height
0.75 in

Details

Material
Porcelain
Color
Ashwood
Shape
Square
Finish
Matte
Application
Floor And Wall
Collection
Whitehill

Description

Revamp your living areas with Whitehill Ashwood porcelain tile. This contemporary porcelain wood tile presents a captivating light sun-bleached effect, featuring washed wood tones and subtle knots and grains for a serene atmosphere. Highlighting a varied range of distinctive wood grain patterns, each tile captures the intricate essence of real wood planks, ensuring a lively and enduring appeal. Its polished matte finish exudes sophistication, while the pressed edge design offers a timeless aesthetic, suitable for both wall and floor installations. Whether enhancing charming backsplashes and walls or embellishing floors in residential or commercial spaces, this resilient porcelain tile effortlessly withstands daily wear and tear, boasting water, scratch, and stain-resistant properties. Embrace the resilience and minimal upkeep of porcelain while upholding the allure of genuine wood.


  • Grade 1, first-quality glazed porcelain tile for floor, wall & Countertop use.
  • Glazed, matte finish with a low sheen and random variation in tone.
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frostproof.
  • Completely frost resistant for indoor or outdoor applications; use a latex-modified thin-set for acceptable bond strength.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.