Whitehill Sandlewood Sample Matte Porcelain Wood Look Floor & Wall Tile

  • Mfr # ZOR-PT-0780-SAM

  • Zoro # G212092203


product price: $7.19
/ea

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.25 in
Size
4 in. x 4 in.
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0780-SAM
Zoro #
G212092203
UPC #
-
Country of Origin
Spain

Dimensions

Length
4 in
Width
4 in
Thickness
0.25 in
Size
4 in. x 4 in.
Height
0.75 in

Details

Material
Porcelain
Color
Sandlewood
Shape
Square
Finish
Matte
Application
Floor And Wall
Collection
Whitehill

Description

Enhance living spaces with Whitehill Sandlewood porcelain tile. This contemporary porcelain wood tile features inviting warm sandy tones and authentic grains and knots, evoking a gentle lime-washed design aesthetic. Showcasing a diverse range of unique wood grain patterns, each tile captures the intricate essence of real wood planks, ensuring a dynamic and natural appearance. Its refined matte finish radiates elegance, complemented by a pressed edge construction that evokes a timeless plank appearance, perfect for both wall and floor installations. Whether accentuating charming backsplashes and walls or covering floors in residential or commercial areas, this versatile porcelain tile effortlessly withstands daily use, boasting water, scratch, and stain-resistant properties. Embrace the durability and minimal maintenance of porcelain while preserving the enduring allure of authentic wood.


  • Grade 1, first-quality glazed porcelain tile for floor, wall & Countertop use.
  • Glazed, matte finish with a low sheen and random variation in tone.
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frostproof.
  • Completely frost resistant for indoor or outdoor applications; use a latex-modified thin-set for acceptable bond strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products