Brushwood Mylo 7 in. x 48 in. 2.5mm 20mil Glue Down Luxury Vinyl Plank Flooring, 16PK

  • Mfr # AKVGLMYLO7X48-2520-CA

  • Zoro # G904415419


original price:  $82.95 , new price: $54.09 , 34 percent off
new price:  $54.09
/pk 16, $3.38/ea

Key Features

Size
7.7x48.6
Length
48.6
Height
1.7
Thickness
1.7
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVGLMYLO7X48-2520-CA
Zoro #
G904415419
UPC #
-
Country of Origin
China

Dimensions

Size
7.7x48.6
Length
48.6
Height
1.7
Thickness
1.7
Width
7.7

Details

Color
Mylo
Material
Lvt
Finish
Low Gloss
Coverage Area
39.52 Sq. ft
Weight
39.984
Application
On Grade (Ground Level)
Collection
Brushwood

Description

Brushwood Mylo Luxury Vinyl Plank Flooring elevates your space with high-end wood visuals and exceptional durability, designed for both residential and commercial environments. The 7 in. x 48 in. planks feature a 2.5mm thickness that creates a refined, seamless surface perfect for any room, while the substantial 20mil wear layer provides outstanding protection against scratches, stains, and dents. A neutral brown background with darker knots and grains creates an authentic reclaimed wood look that complements various design styles and all grade levels. The glue-down installation method provides a secure and lasting bond to the subfloor, creating a quiet, serene, and stable environment for your family to thrive in. This installation type is renowned for its durability and is a favorite in high-traffic areas. Its waterproof construction ensures dependable performance across all grade levels, including basements, making it a perfect and practical choice for kitchens, bathrooms, and any other moisture-prone areas in your home. This low-maintenance flooring is designed for the demands of a busy household, offering a surface that is easy to clean and care for, freeing up your time for the more important things in life. The substantial 20mil wear layer delivers superior protection against the rigors of daily life, including scratches, scuffs, stains, and dents, ensuring your floors maintain their stunning appearance even in the busiest households and commercial environments. Supremely durable and gorgeous, this flooring is perfect for busy families and commercial spaces that don't want to sacrifice style for practicality. For a truly professional and finished look, coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, allowing you to create seamless transitions from room to room.


  • Plank Size: 7 in. W x 48 in. L x 2.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction for durable, long-lasting flooring
  • Neutral brown background with darker knots and grains
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Simple and secure glue-down installation for lasting stability
  • Commercial-grade 20mil wear layer provides solid protection against wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products