Biohazardous Waste Disposal Containers -
- Mfr # A8006B
- Zoro # G423354251
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Product Type
Biohazard Waste Can
Width
16 in
Color
Red
Length
16 in
Lid Features
Attached Lid, Hands-Free Foot Pedal Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8006B
- Zoro #
- G423354251
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Length
- 16 in
- Height
- 24 in
- Can Diameter
- 16 in
Details
- Product Type
- Biohazard Waste Can
- Color
- Red
- Item
- Biohazardous Waste Disposal Containers - BowTie(TM) Biohazard Bin
- Lid Features
- Attached Lid, Hands-Free Foot Pedal Lid
- Capacity
- 50 L
- Wire Color
- Red
Description
Biohazardous Waste Disposal Containers - BowTie(TM) Biohazard Bin, Capacity 50 L, Can Material Plastic, Color Red, Can Diameter 16 in, Height 24 in, Width 16 in, Length 16 in, Lid Features Attached Lid, Hands-Free Foot Pedal Lid, Product Type Biohazard Waste Can
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.