Biohazardous Waste Disposal Containers -
- Mfr # A8000B
- Zoro # G423356613
product price:Â
$
98.95
/ea
Key Features
Width
10 in
Product Type
Biohazard Waste Can
Lid Features
Attached Lid, Hands-Free Foot Pedal Lid
Length
14 in
Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8000B
- Zoro #
- G423356613
- UPC #
- -
- Country of Origin
- China
- Item
- Biohazardous Waste Disposal Containers - BowTie(TM) Biohazard Bin
- Product Type
- Biohazard Waste Can
- Lid Features
- Attached Lid, Hands-Free Foot Pedal Lid
- Capacity
- 30 L
- Color
- Red
- Wire Color
- Red
Dimensions
- Width
- 10 in
- Length
- 14 in
- Height
- 19 in
- Can Diameter
- 14 in
Description
Biohazardous Waste Disposal Containers - BowTie(TM) Biohazard Bin, Capacity 30 L, Can Material Polypropylene, Color Red, Can Diameter 14 in, Height 19 in, Width 10 in, Length 14 in, Lid Features Attached Lid, Hands-Free Foot Pedal Lid, Product Type Biohazard Waste Can
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.