Biohazardous Waste Disposal Containers -
- Mfr # A8403B
- Zoro # G223357964
product price:Â
$
59.85
/ea
Key Features
Can Diameter
6 in
Width
5 in
Capacity
3 L
Standards
OSHA 29 CFR 1910.1030
Product Type
Biohazard Waste Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8403B
- Zoro #
- G223357964
- UPC #
- -
- Country of Origin
- China
Dimensions
- Can Diameter
- 6 in
- Width
- 5 in
- Height
- 8 1/2 in
- Length
- 6 in
Details
- Capacity
- 3 L
- Standards
- OSHA 29 CFR 1910.1030
- Product Type
- Biohazard Waste Can
- Color
- Red
- Item
- Biohazardous Waste Disposal Containers - BenchBin(TM)3L Benchtop Biohazard Bin
- Lid Features
- Easy Push Open/Close Spring
- Wire Color
- Red
Description
Biohazardous Waste Disposal Containers - BenchBin(TM)3L Benchtop Biohazard Bin, Capacity 3 L, Can Material Plastic, Color Red, Can Diameter 6 in, Height 8 1/2 in, Width 5 in, Length 6 in, Lid Features Easy Push Open/Close Spring, Product Type Biohazard Waste Can, Standards OSHA 29 CFR 1910.1030
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.