Cap Inserts, 12.5 mm Dia, PK500
- Mfr # V5809-R
- Zoro # G022823417
product price:Â
$
17.69
/pk of 500, $0.04/ea
Key Features
Diameter
12.5 mm
Closure Material
Polypropylene
Autoclavable
Yes
Mouth Size
Narrow
Closure Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V5809-R
- Zoro #
- G022823417
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 12.5 mm
- Mouth Size
- Narrow
Details
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Item
- Cap inserts for Cryogenic Vials
- Closure Color
- Red
- Special Features
- -Free Locking Rack, Electron Beam Sterilized, Leak-Proof Silicone O-Ring, RNase/DNase/Pyrogen/Endotoxin-Free, Self-Standing Starfoot Base, Suitable to -196 Degrees C
- Clarity
- Opaque
- Closure Type
- Cap
- Number of Closures Included
- 500
- Septa Included
- No
- Front Closure
- Cap
Description
Cap inserts for Cryogenic Vials, Diameter 12.5 mm, Screw Closure Size Not Applicable, Closure Material Polypropylene, Closure Color Red, Closure Liner Material Not Applicable, Closure Type Cap, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Narrow, Standards Not Applicable, Special Features -Free Locking Rack, Electron Beam Sterilized, Leak-Proof Silicone O-Ring, RNase/DNase/Pyrogen/Endotoxin-Free, Self-Standing Starfoot Base, Suitable to -196 Degrees C, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.