Shop MTC BIO
See all product information
Create Account
CapLock, Blue, 14 mm Dia, PK100
- Mfr # C2086
- Zoro # G122824444
product price:Â
$
29.79
/pk of 100, $0.30/ea
Key Features
Special Features
DNase-Free, Frosted Marking Surface, High Clarity, Pyrogen-Free, Ring and Groove Secure Closure, RNase-Free
Closure Type
Lock Seal Tab
Septa Included
No
Clarity
Translucent
Closure Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2086
- Zoro #
- G122824444
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 14 mm
Details
- Special Features
- DNase-Free, Frosted Marking Surface, High Clarity, Pyrogen-Free, Ring and Groove Secure Closure, RNase-Free
- Closure Type
- Lock Seal Tab
- Septa Included
- No
- Clarity
- Translucent
- Closure Material
- Polypropylene
- Autoclavable
- Yes
- Closure Color
- Blue
- Item
- Stop-Pop(TM) CapLock
- Number of Closures Included
- 100
- Front Closure
- Lock Seal Tab
Description
Stop-Pop(TM) CapLock, Diameter 14 mm, Screw Closure Size Not Applicable, Closure Material Polypropylene, Closure Color Blue, Closure Liner Material Not Applicable, Closure Type Lock Seal Tab, Autoclavable Yes, Septa Included No, Vented Not Applicable, Mouth Size Not Applicable, Standards Not Applicable, Special Features DNase-Free, Frosted Marking Surface, High Clarity, Pyrogen-Free, Ring and Groove Secure Closure, RNase-Free, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.