
Shop MTC BIO
See all product information
DuoClick Screw Cap Culture Tubes, 12 x 100mm, 20 bags of 25, 500 per case, 500PK
Mfr # 248540
Zoro # G616475459
product price:Â $359.99
/pk 500, $0.72/ea
Free Shipping & Returns
Key Features
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Screw Cap
Height
100 mm
Length
12 mm
Type
Cell Culture Products
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
248540
Zoro #
G616475459
UPC #
-
Country of Origin
Unknown
Dimensions
Height
100 mm
Length
12 mm
Details
Item
DuoClick Screw Cap Culture Tubes, 12 x 100mm, 20 bags of 25, 500 per case
For Use With
Research or further manufacturing use only, not for food or drug use.
Includes
Screw Cap
Capacity
500 Tubes Per Case (12 x 100 mm), 20 Bags x 25 Tubes
Type
Cell Culture Products
Material
Polypropylene
Description
DuoClick tubes feature a unique, patent pending screw cap closure system that completely eliminates excess force, splashing and general frustration of traditional snap-cap culture tubes. Advanced cap design includes two distinct positions for aerobic and anaerobic culturing. Easy to use - rotate the cap 1/4 turn to the first click to secure the cap in the aerobic position or rotate cap another 1/2 turn past the second click for a leak-proof, airtight anaerobic seal. Gamma sterilized, polypropylene tubes feature flat, markable screw caps, withstand speeds up to 4,000xg, and are supplied with attached caps.Dual-position screw-capsAerobic culturing at first clickAnaerobic after second clickPrinted graduationsShipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.