Shop MTC BIO
See all product information
Create Account
Films, Seals & Dispensers - Autoradiogra
- Mfr # A8813
- Zoro # G323352715
product price:Â
$
139.99
/pk of 100, $1.40/ea
Free Shipping & Returns
Key Features
Product Type
Autoradiography Film
Wire Rope Length
7 in
Color
White
Sterility
Non-Sterile
Overall Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8813
- Zoro #
- G323352715
- UPC #
- -
- Country of Origin
- Belgium
Dimensions
- Wire Rope Length
- 7 in
- Overall Width
- 5 in
- Overall Thickness
- 182 micron
- Overall Length
- 7 in
- Length
- 7 in
Details
- Product Type
- Autoradiography Film
- Color
- White
- Sterility
- Non-Sterile
- Item
- Films, Seals & Dispensers - Autoradiography Film
- Material
- Acetate
- Shell Material
- Acetate
Description
Films, Seals & Dispensers - Autoradiography Film, Color White, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.