Lab Pipetter Accessories - ProPetteLiqu
- Mfr # P6080-PF
- Zoro # G223358084
product price:Â
$
34.95
/pk of 5, $6.99/ea
Key Features
Overall Length
1 1/8 in
Compatible Manufacturer Model Number
P6080, P6080-I, P6290, P6420, P6950, P6950-I
Features
0.8um, Protects Controller from Liquid
Overall Height
3/4 in
Overall Diameter
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6080-PF
- Zoro #
- G223358084
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1 1/8 in
- Overall Height
- 3/4 in
- Overall Diameter
- 1 1/8 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
- Fits Chest Size
- 0.8um, Protects Controller from Liquid
Details
- Compatible Manufacturer Model Number
- P6080, P6080-I, P6290, P6420, P6950, P6950-I
- Features
- 0.8um, Protects Controller from Liquid
- Item
- Lab Pipetter Accessories - ProPette(TM)LiquiLock(TM) Premium Pipette Filter
- Compatible Product Type
- Electronic Pipette Controller
- Material
- PTFE
- Product Type
- Premium Pipette Filter
- Shell Material
- PTFE
Description
Lab Pipetter Accessories - ProPetteLiqu
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.