Shop MTC BIO
See all product information
Create Account
Lab Pipetter Accessories - Replacement B
- Mfr # P6080-BA
- Zoro # G523354250
product price:Â
$
31.79
/ea
Key Features
Product Type
Replacement Battery
Compatible Product Type
Electronic Pipette Controller
Features
3.7V, 750mAH
Overall Height
2 1/4 in
Compatible Manufacturer Model Number
P6080, P6080-I, P6290, P6420, P6950, P6950-I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6080-BA
- Zoro #
- G523354250
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 2 1/4 in
- Overall Length
- 3/8 in
- Overall Diameter
- 3 3/4 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
- Fits Chest Size
- 3.7V, 750mAH
Details
- Product Type
- Replacement Battery
- Compatible Product Type
- Electronic Pipette Controller
- Features
- 3.7V, 750mAH
- Compatible Manufacturer Model Number
- P6080, P6080-I, P6290, P6420, P6950, P6950-I
- Item
- Lab Pipetter Accessories - Replacement Battery
Description
Lab Pipetter Accessories - Replacement B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.