Wide Bore Pipette Tip, Autoclavable, PK960
- Mfr # P5741
- Zoro # G923355345
product price:Â
$
84.25
/pk of 960, $0.09/ea
Key Features
For Pipette Type
Eppendorf Pipettor, Gilson Pipettor
Disposability
Single-Use
Configuration
Preconfigured Rack
Includes Filter
Filter Included
Sterility
Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P5741
- Zoro #
- G923355345
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 80 mm
- Overall Diameter
- 8 13/16 mm
Details
- For Pipette Type
- Eppendorf Pipettor, Gilson Pipettor
- Disposability
- Single-Use
- Configuration
- Preconfigured Rack
- Includes Filter
- Filter Included
- Sterility
- Sterile
- Capacity - Minimum
- 100 ul
- Autoclavable
- Autoclavable
- Material
- Polypropylene
- Includes
- (10) Racks of (96) Tips
- Capacity - Maximum
- 1,000 ul
- Compatible Product Type
- All Major Pipette Brands
- Standards
- ISO
- Item
- Lab Pipette Tips - Wide Bore Pipette Tip
- Shell Material
- Polypropylene
Description
Wide Bore Pipette Tip,Autoclavable,PK960
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.