Shop MTC BIO
See all product information
Create Account
Lab Pipetter Accessories - Replacement F
- Mfr # P6080-FI
- Zoro # G323353019
product price:Â
$
34.95
/pk of 5, $6.99/ea
Key Features
Material
PTFE
Compatible Product Type
Electronic Pipette Controller
Compatible Manufacturer Model Number
P6080, P6080-I, P6290, P6420, P6950, P6950-I
Overall Diameter
1 1/8 in
Overall Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P6080-FI
- Zoro #
- G323353019
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 1 1/8 in
- Overall Height
- 3/4 in
- Overall Length
- 1 1/8 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
- Fits Chest Size
- 0.8um
Details
- Item
- Lab Pipetter Accessories - Replacement Filters
- Material
- PTFE
- Compatible Product Type
- Electronic Pipette Controller
- Compatible Manufacturer Model Number
- P6080, P6080-I, P6290, P6420, P6950, P6950-I
- Features
- 0.8um
- Product Type
- Replacement Filter
- Shell Material
- PTFE
Description
Lab Pipetter Accessories - Replacement F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.