Shop MTC BIO
See all product information
Create Account
Lab Pipetters- ProPette LE Multi-Chann
- Mfr # P5212-10U
- Zoro # G523355462
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
9 3/4 in
Color
Gray
Material
Polybutylene Terephthalate
Compatible Product Type
Standard 10micron L (Including extended length), 200micron L and 300micron L Tips, Standard Filter Tips
Capacity - Maximum
10 ul
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P5212-10U
- Zoro #
- G523355462
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Material
- Polybutylene Terephthalate
- Compatible Product Type
- Standard 10micron L (Including extended length), 200micron L and 300micron L Tips, Standard Filter Tips
- Capacity - Maximum
- 10 ul
- Graduation Increments
- 0.02 ul
- Channel Type
- Multichannel
- Capacity - Minimum
- 1 ul
- Pipettor Type
- Manual Adjustable Volume
- Item
- Lab Pipetters- ProPette(TM) LE Multi-Channel Pipettor
- Product Type
- Pipette
- Sterility
- Non-Sterile
- Number of Channels
- 12
- Autoclavable
- Not Autoclave Compatible
- Accuracy - Minimum
- 2 %
- Standards
- CE
- Accuracy - Maximum
- 8 %
- Shell Material
- Polybutylene Terephthalate
- Wire Color
- Gray
- Traction Material
- Polybutylene Terephthalate
Dimensions
- Wire Rope Length
- 9 3/4 in
- Overall Length
- 9 3/4 in
- Length
- 9 3/4 in
Description
Lab Pipetters- ProPette(TM) LE Multi-Channel Pipettor, Polybutylene Terephthalate, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.