Shop MTC BIO
See all product information
Create Account
Lab Pipetters- ProPette LE Multi-Chann
- Mfr # P5212-20U
- Zoro # G623355256
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Capacity - Maximum
20 ul
Accuracy - Minimum
1.8 %
Product Type
Pipette
Autoclavable
Not Autoclave Compatible
Material
Polybutylene Terephthalate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P5212-20U
- Zoro #
- G623355256
- UPC #
- -
- Country of Origin
- China
- Capacity - Maximum
- 20 ul
- Accuracy - Minimum
- 1.8 %
- Product Type
- Pipette
- Item
- Lab Pipetters- ProPette(TM) LE Multi-Channel Pipettor
- Autoclavable
- Not Autoclave Compatible
- Material
- Polybutylene Terephthalate
- Sterility
- Non-Sterile
- Color
- Gray
- Standards
- CE
- Number of Channels
- 12
- Accuracy - Maximum
- 3.5 %
- Graduation Increments
- 0.02 ul
- Compatible Product Type
- Standard 10micron L (Including extended length), 200micron L and 300micron L Tips, Standard Filter Tips
- Channel Type
- Multichannel
- Pipettor Type
- Manual Adjustable Volume
- Capacity - Minimum
- 2 ul
- Shell Material
- Polybutylene Terephthalate
- Wire Color
- Gray
Dimensions
- Wire Rope Length
- 9 3/4 in
- Overall Length
- 9 3/4 in
- Length
- 9 3/4 in
Description
Lab Pipetters- ProPette(TM) LE Multi-Channel Pipettor, Polybutylene Terephthalate, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.