Shop MTC BIO
See all product information
Create Account
Lab Storage & Racks - IceRacks, PK6
- Mfr # R8012
- Zoro # G423358310
product price:Â
$
36.15
/pk of 6, $6.02/ea
Key Features
Compartment Width
3 3/4 in
Number of Compartments
1
Compatible Product Type
Screw-Cap or Snap-Cap 72 X 0.5mL microtubes
Compartment Length
7 in
Overall Width
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8012
- Zoro #
- G423358310
- UPC #
- -
- Country of Origin
- China
Dimensions
- Compartment Width
- 3 3/4 in
- Compartment Length
- 7 in
- Overall Width
- 3 3/4 in
- Tube Size
- (72) 0.5 ml Microtubes
- Overall Length
- 7 in
- Overall Height
- 2 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Details
- Number of Compartments
- 1
- Compatible Product Type
- Screw-Cap or Snap-Cap 72 X 0.5mL microtubes
- Total Holding Capacity
- 72 Tubes
- Product Type
- Crushed Ice Microtube Rack
- Autoclavable
- Yes
- Material
- Polypropylene
- Color
- White; Blue
- Item
- Lab Storage & Racks - IceRacks
- Shell Material
- Polypropylene
- Wire Color
- White; Blue
Description
Item Lab Storage & Racks - IceRacks, Number of Compartments 1, Autoclavable Yes, Material Polypropylene, White; Blue, Includes Not Applicable, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.