Lab Storage & Racks - IceRacks, PK6
- Mfr # R8013
- Zoro # G323357741
product price:Â
$
36.15
/pk of 6, $6.02/ea
Key Features
Number of Compartments
1
Product Type
Crushed Ice Microtube Rack
Autoclavable
Yes
Compatible Product Type
Screw-Cap or Snap-Cap 72 X 1.5mL microtubes
Total Holding Capacity
72 Tubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8013
- Zoro #
- G323357741
- UPC #
- -
- Country of Origin
- China
Dimensions
- Compartment Width
- 3 3/4 in
- Tube Size
- (72) 1.5 ml Microtubes
- Overall Length
- 7 in
- Compartment Length
- 7 in
- Overall Height
- 2 in
- Overall Width
- 3 3/4 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Details
- Number of Compartments
- 1
- Product Type
- Crushed Ice Microtube Rack
- Autoclavable
- Yes
- Compatible Product Type
- Screw-Cap or Snap-Cap 72 X 1.5mL microtubes
- Total Holding Capacity
- 72 Tubes
- Material
- Polypropylene
- Item
- Lab Storage & Racks - IceRacks
- Color
- White; Blue
- Shell Material
- Polypropylene
- Wire Color
- White; Blue
Description
Item Lab Storage & Racks - IceRacks, Number of Compartments 1, Autoclavable Yes, Material Polypropylene, White; Blue, Includes Not Applicable, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.