Shop MTC BIO
See all product information
Create Account
Lab Storage & Racks - IceRacks, PK6
- Mfr # R8014
- Zoro # G923354515
product price:Â
$
42.25
/pk of 6, $7.04/ea
Key Features
Overall Width
6 in
Material
Polypropylene
Color
White; Blue
Compartment Width
6 in
Tube Size
(100) 1.5 ml Microtubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8014
- Zoro #
- G923354515
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 6 in
- Compartment Width
- 6 in
- Tube Size
- (100) 1.5 ml Microtubes
- Overall Height
- 2 in
- Compartment Length
- 6 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Material
- Polypropylene
- Color
- White; Blue
- Product Type
- Crushed Ice Microtube Rack
- Compatible Product Type
- Screw-Cap or Snap-Cap 100 X 1.5mL microtubes
- Autoclavable
- Yes
- Item
- Lab Storage & Racks - IceRacks
- Total Holding Capacity
- 100 Tubes
- Number of Compartments
- 1
- Shell Material
- Polypropylene
- Wire Color
- White; Blue
Description
Item Lab Storage & Racks - IceRacks, Number of Compartments 1, Autoclavable Yes, Material Polypropylene, White; Blue, Includes Not Applicable, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.