Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Automation Reservoi
- Mfr # RES30SW-12-N
- Zoro # G923352849
product price:Â
$
278.99
/pk of 50, $5.58/ea
Free Shipping & Returns
Key Features
Capacity - Maximum
290 mL
Material
Polypropylene
Overall Height
44 1/2 mm
Color
Clear
Wire Rope Length
127 3/4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RES30SW-12-N
- Zoro #
- G923352849
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 44 1/2 mm
- Wire Rope Length
- 127 3/4 mm
- Overall Length
- 127 3/4 mm
- Length
- 127 3/4 mm
- Fits Chest Size
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
Details
- Capacity - Maximum
- 290 mL
- Material
- Polypropylene
- Color
- Clear
- Item
- Reagent Reservoirs - Automation Reservoirs
- Individually Wrapped
- Bulk Packaged
- Features
- ANSI/SLAS 2004-1 Compliant Footprint, Maximized Rigidity for Consistent Results
- Number of Compartments
- 12
- Compatible Product Type
- Cooling Blocks and Other Instruments (ANSI/SLAS 2004-1 (SBS) Footprint, Plate Handlers, Stackers
- Sterility
- Non-Sterile
- Shell Material
- Polypropylene
- Wire Color
- Clear
Description
Reagent Reservoirs - Automation Reservoi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.