Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Multichannel Soluti
- Mfr # P8208
- Zoro # G323352913
product price:Â
$
149.99
/pk of 100, $1.50/ea
Free Shipping & Returns
Key Features
Individually Wrapped
Individually Wrapped
Number of Compartments
8
Disposability
Single-Use
Overall Height
127 mm
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P8208
- Zoro #
- G323352913
- UPC #
- -
- Country of Origin
- China
- Individually Wrapped
- Individually Wrapped
- Number of Compartments
- 8
- Disposability
- Single-Use
- Color
- White
- Compatible Product Type
- Multi-Channel Pipettors
- Item
- Reagent Reservoirs - Multichannel Solution Reservoirs
- Sterility
- Sterile
- Number of Channels
- 8
- Capacity - Maximum
- 48 mL
- Material
- Polystyrene
- Features
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
- Shell Material
- Polystyrene
- Wire Color
- White
- Traction Material
- Polystyrene
Dimensions
- Overall Height
- 127 mm
- Wire Rope Length
- 13 1/4 mm
- Overall Length
- 13 1/4 mm
- Length
- 13 1/4 mm
- Fits Chest Size
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Description
Reagent Reservoirs - Multichannel Soluti
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.