Reagent Reservoirs - Solution Reservoir
- Mfr # P8010-5S
- Zoro # G423358853
product price:Â
$
135.99
/pk of 200, $0.68/ea
Free Shipping & Returns
Key Features
Capacity - Maximum
10 mL
Features
Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Disposability
Single-Use
Sterility
Sterile
Compatible Product Type
Multi-Channel Pipettes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P8010-5S
- Zoro #
- G423358853
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 104 mm
- Overall Length
- 20 3/4 mm
- Wire Rope Length
- 20 3/4 mm
- Length
- 20 3/4 mm
- Fits Chest Size
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Details
- Capacity - Maximum
- 10 mL
- Features
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
- Disposability
- Single-Use
- Sterility
- Sterile
- Compatible Product Type
- Multi-Channel Pipettes
- Material
- Polystyrene
- Number of Compartments
- 1
- Number of Channels
- 8
- Item
- Reagent Reservoirs - Solution Reservoir
- Individually Wrapped
- Individually Wrapped
- Color
- White
- Shell Material
- Polystyrene
- Wire Color
- White
Description
Reagent Reservoirs - Solution Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.