Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Solution Reservoir
- Mfr # P8100-5S
- Zoro # G223358237
product price:Â
$
149.99
/pk of 200, $0.75/ea
Free Shipping & Returns
Key Features
Capacity - Maximum
100 mL
Features
Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Number of Compartments
1
Overall Length
31 mm
Sterility
Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P8100-5S
- Zoro #
- G223358237
- UPC #
- -
- Country of Origin
- China
- Item
- Reagent Reservoirs - Solution Reservoir
- Capacity - Maximum
- 100 mL
- Features
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
- Number of Compartments
- 1
- Sterility
- Sterile
- Color
- White
- Material
- Polystyrene
- Individually Wrapped
- Individually Wrapped
- Shell Material
- Polystyrene
- Wire Color
- White
- Traction Material
- Polystyrene
Dimensions
- Overall Length
- 31 mm
- Overall Height
- 149 mm
- Wire Rope Length
- 31 mm
- Length
- 31 mm
- Fits Chest Size
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Description
Reagent Reservoirs - Solution Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.