Shop MTC BIO
See all product information
Create Account
Reagent Reservoirs - Solution Reservoir
- Mfr # P8050-5S
- Zoro # G623356789
product price:Â
$
149.99
/pk of 200, $0.75/ea
Free Shipping & Returns
Key Features
Capacity - Maximum
50 mL
Material
Polystyrene
Individually Wrapped
Individually Wrapped
Features
Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Overall Height
145 1/2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P8050-5S
- Zoro #
- G623356789
- UPC #
- -
- Country of Origin
- China
- Capacity - Maximum
- 50 mL
- Material
- Polystyrene
- Individually Wrapped
- Individually Wrapped
- Features
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
- Color
- White
- Number of Compartments
- 1
- Sterility
- Sterile
- Item
- Reagent Reservoirs - Solution Reservoir
- Shell Material
- Polystyrene
- Wire Color
- White
- Traction Material
- Polystyrene
Dimensions
- Overall Height
- 145 1/2 mm
- Overall Length
- 26 5/8 mm
- Wire Rope Length
- 26 5/8 mm
- Length
- 26 5/8 mm
- Fits Chest Size
- Antistatic Polystyrene for Easy Lift, Pouring Spout Corners
Description
Reagent Reservoirs - Solution Reservoir
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.